Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Keystock, Under, 12 In L, 9 x 14mm

  • Zoro #: G2846252
  • Mfr #: WWG701409305
$40.83
  • Type: Undersized
  • Material: A4 Stainless Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.

Zoro Select #WWG701409305 Specifications

  • Zoro #: G2846252
  • Mfr #: WWG701409305
  • Type: Undersized
  • Material: A4 Stainless Steel
  • Finish: Plain
  • Length: 12 in
  • Width: 9 mm
  • Height: 14 mm
  • Length Tolerance: -0.005mm
  • Item: Key Stock
  • Tensile Strength (PSI): 35,000 psi
  • Size: 9 x 14mm
  • Application: Make Your Own Key
  • Thickness Tolerance: -0.036mm
  • Features: Mildly Magnetic
  • Rockwell Hardness: B80
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Thickness Tolerance -0.036mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key, Width 9mm, Height 14mm

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG701409305