Zoro Homepage

Key Stock, 36 in L, 3/4 in W, 3/4 in H, 18-8 Stainless Steel

  • Mfr # WWG700750075036

  • Zoro # G3238654


product price: $70.15
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Width
3/4 in
Height
3/4 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG700750075036
Zoro #
G3238654
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/4 in
Height
3/4 in
Length Tolerance
-0.125 in
Size
3/4 x 3/4"
Width Tolerance
+0.000/-0.004 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
35,000 psi
Thickness Tolerance
-0.002 in
Application
Make Your Own Key
Rockwell Hardness
B80
Features
Mildly Magnetic
Made in North America
Yes
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Material Quality Standards
ASTM A276
Pack Size
Small Pack
Key Shape
Straight
Tensile Strength (PSI)
35,000 psi
Type
Undersized

Description

Key Stock,3 ft L,SS,3/4 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 3/4 in, Thickness Tolerance +0.000/-0.004 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 3/4 in, Width Tolerance +0.000/-0.004 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A276

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.