Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/8 in W, 3/8 in H
Mfr # WWG310375037536
Zoro # G0765782
product price: $12.29
/eaKey Features
System of Measurement
Inch
Key Type
Undersized
Width
3/8 in
Height
3/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG310375037536
Zoro #
G0765782
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
3/8 in
Height
3/8 in
Size
3/8 x 3/8"
Length Tolerance
-0.125
Width Tolerance
+0.000/-0.002 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
70,000 psi
Features
Corrosion Resistant
Rockwell Hardness
B86
Application
Make Your Own Key
Thickness Tolerance
0.0002 in
Material Quality Standards
ASTM A29
Made in North America
Yes
Manufacturer Location
Made in USA*
Key Shape
Straight
Pack Size
Small Pack
Material Grade/Class
Grade 1018/Grade 1045
Tensile Strength (PSI)
70,000 psi
Type
Undersized
Description
Key Stock,3 ft L,Steel,3/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 3/8 in, Thickness Tolerance +0.000/-0.002 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 3/8 in, Width Tolerance +0.000/-0.002 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Features Corrosion Resistant, Tensile Strength 70,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.