Zoro Homepage

Kingpin Swivel Caster, Phenolic, 4 in., 495 lb.

  • Mfr # BS4 100 RP14 L

  • Zoro # G0296165


product price: $44.79
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Total Lock
Load Rating
400 lb
Wheel Dia.
4 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS4 100 RP14 L
Zoro #
G0296165
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Height
5 1/2 in
Mounting Bolt Dia.
1/2 in
Bolt Hole Dia.
1/2 in
Overall Height
5 1/2 in

Details

Item
Bolt-Hole Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Total Lock
Load Rating
400 lb
Wheel/Tread Material
Phenolic
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Phenolic
Core Color
Black
Application
Tool and Work Boxes
Features
Hallow, Kingpin Less Press Steel
Standards
ICWM
Caster Load Rating Range
Light-Medium Duty
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Roller
Caster Raceway
Single Ball
Caster Wheel/Tread Material
Phenolic
Caster Stem Type
Hollow Kingpin
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. 100RP14
Wheel Color
Black
Caster Temp. Range
-65 Degrees to 250 Degrees F
Caster Core Material
Phenolic
System of Measurement
Inch
Load Rating Range
300 to 999 lb
Operating Temperature Range
-65 Degrees to 250 Degrees F
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness
90 Shore D
Wheel/Tread Color
Black
Operating Temperature - Maximum
-65 Degrees F
Load Capacity - Maximum
400 lb
Wheel Hardness Rating
90 Shore D
Operating Temperature - Minimum
250 Degrees F
Compatible Wheel Manufacturer Model Number
100RP14

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 400 lb Load Rating, 1 Number of Wheels, Roller, 5 1/2 in Mounting Height, 4 in Wheel Dia., 1 1/2 in Wheel Width, Phenolic Wheel/Tread Material, 90 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.