Zoro Homepage

Kingpin Swivel Caster, Poly, 3-1/8 in, 390 lb

  • Mfr # LKR-ALTH 80K

  • Zoro # G7056375


product price: $63.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
395 lb
Wheel Dia.
80 mm
Wheel Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKR-ALTH 80K
Zoro #
G7056375
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
30 mm
Mounting Height
4 1/4 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
110 mm
Stem Dia.
1/2" Bolt Hole
Swivel Radius
80 mm
Tire Thickness
1/4 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
395 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Aluminum
Core Color
Silver
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. ALTH 80/15K
Caster Stem Type
Hollow Kingpin
System of Measurement
Metric
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Extrathane Polyurethane
Caster Core Material
Aluminum
Caster Raceway
Double Ball
Caster Wheel Bearings
Precision Ball
Wheel Color
Yellow
Caster Brake Included
No
Caster Temp. Range Available
No
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-25 Degrees To 70 Degrees C
Extended Lead
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Color
Silver
Series
LKR Series
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Tread
Standard
Load Capacity
180 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Tread Color
Light Brown
Includes Thread Guards
No
ESD Conductive
No
Load Capacity - Maximum
395 lb
Compatible Wheel Manufacturer Model Number
ALTH 80/15K
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
92 Shore A
Operating Temperature - Minimum
-5 Degrees F
Caster Features
Corrosion-Resistant, Maintenance-Free

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 395 lb Load Rating, 1 Number of Wheels, Ball, 4 1/5 in Mounting Height, 3 1/16 in Wheel Dia., 1 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 92 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.