Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpin Swivel Caster, Polyurethane, 8 in.

  • Mfr # BS5 200 PT15

  • Zoro # G8795105


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
1320 lb
Wheel Dia.
8 in
Wheel Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS5 200 PT15
Zoro #
G8795105
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
1 3/4 in
Mounting Height
9 5/8 in
Mounting Bolt Dia.
3/4 in
Bolt Hole Dia.
3/4 in
Overall Height
9 3/4 in
Tire Thickness
1/2 in

Details

Item
Bolt-Hole Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
1320 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Iron
Core Color
Gray
Application
Material Handling
Features
Different Stem Lengths, Hollow
Standards
ICWM
Caster Stem Type
Hollow Kingpin
Caster Raceway
Single Ball
Caster Temp. Range
-22 Degrees to 176 Degrees F
Caster Wheel Bearings
Roller
Caster Temp. Range Available
Yes
System of Measurement
Inch
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Polyurethane
Replacement Wheel
Mfr. No. 200 PT15
Caster Brake Included
No
Wheel Color
Yellow
Caster Core Material
Cast Iron
Swivel Raceway Type
Single Ball
Operating Temperature Range
-22 Degrees to 176 Degrees F
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness
92-97 Shore A
Wheel/Tread Color
Gray
Operating Temperature - Minimum
176 Degrees F
Load Capacity - Maximum
1,320 lb
Operating Temperature - Maximum
-22 Degrees F
Wheel Hardness Rating
92 Shore A
Compatible Wheel Manufacturer Model Number
200 PT15

Description

Bolt-Hole Caster, 3/4 in Bolt Hole Dia., 3/4 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 1000 to 2999 lb Load Rating Range, 1320 lb Load Rating, 1 Number of Wheels, Roller, 9 3/5 in Mounting Height, 8 in Wheel Dia., 1 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, 92-97 Shore A Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.