Kingpin Swivel Caster, Rubber, 4 in., 330 lb.

  • Mfr # LER-POEV 102KA-FI-SB

  • Zoro # G8488916


product price: $39.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel Dia.
4 in
Wheel Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-POEV 102KA-FI-SB
Zoro #
G8488916
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/2 in
Mounting Height
4 7/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
4-15/16 in
Bolt Hole Dia.
1/2 in
Swivel Radius
3-3/4 in
Stem Dia.
1/2" Bolt Hole
Tire Thickness
7/16 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Features
Hollow
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Brake Included
Yes
Caster Load Rating Range
Medium Duty
Replacement Wheel
Mfr. No. POEV 102/8K-SB
Caster Raceway
Double Ball
Caster Temp. Range Available
No
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Caster Stem Type
Hollow Kingpin
Wheel Color
Blue
System of Measurement
Inch
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Caster Temp. Range
-15 Degrees To 175 Degrees F
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Color
Black
Includes Thread Guards
No
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LER Series
Load Capacity
330 lb
Caster Mounting Type
Hollow Kingpin
ESD Conductive
No
Tread
Standard
Tread Color
Blue
Caster Break Type
Stop Fix Brake (Total Lock)
Operating Temperature - Minimum
-4 Degrees F
Load Capacity - Maximum
330 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Wheel Hardness Rating
65 Shore A
Operating Temperature - Maximum
176 Degrees F
Compatible Wheel Manufacturer Model Number
POEV 101/8K-SB-FK

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Ball, 4 4/5 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.