Kingpin Swivel Caster, Therm Rubber, 4 in., 220 lb.

  • Mfr # LWK-TPA 101KF-FI

  • Zoro # G7055851


product price: $36.55
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
220 lb
Wheel Dia.
100 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWK-TPA 101KF-FI
Zoro #
G7055851
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Height
5 1/4 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
135 mm
Stem Dia.
1/2" Bolt Hole
Swivel Radius
88 mm
Tire Thickness
3/16 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
220 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Natural White
Caster Frame Material
Nylon
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Temp. Range Available
No
System of Measurement
Metric
Caster Raceway
Single Ball
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Stem Type
Hollow Kingpin
Caster Brake Included
Yes
Wheel Color
Gray
Replacement Wheel
Mfr. No. TPA 101/8K-FK
Caster Wheel Bearings
Precision Ball
Caster Core Material
Polypropylene
Extended Lead
No
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Swivel Lock Type
Total-Lock
Swivel Raceway Type
Double-Sealed Grooved Ball Bearing
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Tread Color
Gray
Caster Break Type
Stop Fix Brake (Total Lock)
Includes Thread Guards
Yes
ESD Conductive
No
Load Capacity
100 kg
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Series
LWK Series
Tread Shape
Standard
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Operating Temperature - Minimum
-5 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Compatible Wheel Manufacturer Model Number
TPA 101/8K-FK
Load Capacity - Maximum
220 lb
Operating Temperature - Maximum
140 Degrees F
Wheel Hardness Rating
85 Shore A

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Nylon Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 1 Number of Wheels, Ball, 5 1/5 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.