Kingpin Swivel Caster, Therm Rubber, 4 in., 242 lb.

  • Mfr # BKRXA-TPA 101G

  • Zoro # G0493039


product price: $28.99
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
242 lb
Wheel Dia.
100 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRXA-TPA 101G
Zoro #
G0493039
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Height
5 1/4 in
Mounting Bolt Dia.
M12
Overall Height
133 mm
Bolt Hole Dia.
1/2 in
Stem Dia.
1/2" Bolt Hole

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
242 lb
Wheel/Tread Material
Rubber
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Corrosion Resistant, Hollow, Semi-Soft Tread
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Thermoplastic Rubber
Replacement Wheel
Mfr. No. TPA 101/12G
Caster Brake Included
No
Caster Wheel Bearings
Plain
Caster Load Rating Range
Medium Duty
Caster Temp. Range Available
No
System of Measurement
Metric
Wheel Color
Gray
Caster Raceway
Double Ball
Caster Core Material
Polypropylene
Caster Stem Type
Hollow Kingpin
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-20 Degrees To 60 Degrees C
Extended Lead
No
Swivel Raceway Type
Double Ball
Caster Break Type
No Brake Included
Tread Shape
Standard
Series
BKRXA Series
Load Capacity
110 kg
ESD Conductive
No
Caster Mounting Type
Hollow Kingpin
Tread
Standard
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85 Shore A
Tread Color
Gray
Includes Thread Guards
No
Load Capacity - Maximum
242 lb
Compatible Wheel Manufacturer Model Number
TPA 101/12G
Caster Features
Corrosion-Resistant

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Stainless Steel Frame Finish, Light Load Rating Range, 242 lb Load Rating, 1 Number of Wheels, 5 1/5 in Mounting Height, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.