Kingpin Swivel Caster, Thrm Rubber, 3-1/8 in, 220 lb

  • Mfr # LKRXA-TPA 80KFD-FI

  • Zoro # G6779771


product price:  $46.45
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
220 lb
Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKRXA-TPA 80KFD-FI
Zoro #
G6779771
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Height
4 1/4 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
1/2" Bolt Hole
Swivel Radius
3-1/8 in
Overall Height
4-1/4 in
Bolt Hole Dia.
1/2 in
Tire Thickness
1/8 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
220 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Corrosion Resistant, Hollow, Semi-Soft Tread
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
ESD Conductive
No
Load Capacity
220 lb
Caster Wheel Bearings
Precision Ball
Wheel Color
Gray
Caster Core Material
Polypropylene
Tread
Standard
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Caster Break Type
Stop Fix Brake (Total Lock)
Caster Temp. Range
-4 Degrees To 140 Degrees F
Replacement Wheel
Mfr. No. TPA 80/8KD-FK
Extended Lead
No
Caster Brake Included
Yes
Caster Mounting Type
Hollow Kingpin
Includes Thread Guards
Yes
Caster Temp. Range Available
No
Series
LKRXA Series
Caster Raceway
Double Ball
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Tread Color
Gray
System of Measurement
Inch
Caster Stem Type
Hollow Kingpin
Tread Shape
Standard
Caster Swivel Lock Type
Total-Lock
Operating Temperature - Maximum
140 Degrees F
Compatible Wheel Manufacturer Model Number
TPA 80/8KD-FK
Operating Temperature - Minimum
-5 Degrees F
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
220 lb
Caster Features
Corrosion-Resistant

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 1 Number of Wheels, Ball, 4 1/5 in Mounting Height, 3 1/16 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.