Kingpin Swivel Caster, Thrm Rubber, 3 in., 165 lb.

  • Mfr # LRA-TPA 75KF

  • Zoro # G8488776


product price: $15.35
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
165 lb
Wheel Dia.
3 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRA-TPA 75KF
Zoro #
G8488776
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
3 7/8 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
7/16" Bolt Hole
Bolt Hole Dia.
7/16 in
Overall Height
3-7/8 in
Swivel Radius
66.5 mm
Tire Thickness
1/8 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
165 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Includes
Thread Guards
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Break Type
No Brake Included
Caster Stem Type
Hollow Kingpin
Caster Wheel Bearings
Precision Ball
ESD Conductive
No
Tread Color
Gray
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Core Material
Polypropylene
System of Measurement
Metric
Tread Shape
Standard
Series
LRA Series
Caster Load Rating Range
Light Duty
Replacement Wheel
Mfr. No. TPA 75/6K-FK
Caster Raceway
Double Ball
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range Available
No
Includes Thread Guards
Yes
Caster Brake Included
No
Wheel Color
Gray
Load Capacity
165 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Operating Temperature - Minimum
-5 Degrees F
Load Capacity - Maximum
165 lb
Operating Temperature - Maximum
140 Degrees F
Compatible Wheel Manufacturer Model Number
TPA 75/6K-FK
Wheel Hardness Rating
85 Shore A

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Ball, 3 4/5 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.