Kingpin Swivel Cstr, Nyln, 5 in, 330 lb, Wht

  • Mfr # LEXR-PO 125XR-FI

  • Zoro # G0493075


product price:  $71.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel Dia.
125 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEXR-PO 125XR-FI
Zoro #
G0493075
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Height
5 7/8 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
150 mm
Swivel Radius
102.5 mm
Stem Dia.
1/2" Bolt Hole

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Features
Corrosion Resistant, Hard Tread, Hollow
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Temp. Range Available
No
Caster Stem Type
Hollow Kingpin
Caster Core Material
Nylon
System of Measurement
Inch
Caster Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Included
Yes
Wheel Color
White
Caster Load Rating Range
Medium Duty
Caster Raceway
Double Ball
Caster Wheel Bearings
Roller
Replacement Wheel
Mfr. No. PO 125/12XR
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Caster Temp. Range
-25 Degrees To 80 Degrees C
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
White
Caster Mounting Type
Hollow Kingpin
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
LEXR Series
Tread Color
White
Caster Break Type
Stop Fix Brake (Total Lock)
Tread Shape
Standard
Includes Thread Guards
No
Load Capacity
150 kg
Wheel Hardness Rating
70 Shore D
Operating Temperature - Maximum
175 Degrees F
Compatible Wheel Manufacturer Model Number
PO 125/12XR
Operating Temperature - Minimum
-15 Degrees F
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
330 lb

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Roller, 5 4/5 in Mounting Height, 4 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.