Kingpin Swivel Cstr, Rubr, 3-1/8 in, 308 lb

  • Mfr # LEXR-POEV 80XR-SG

  • Zoro # G0493136


product price: $56.15
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
305 lb
Wheel Dia.
80 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-POEV 80XR-SG
Zoro #
G0493136
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Height
4 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
102 mm
Swivel Radius
78 mm
Stem Dia.
1/2" Bolt Hole
Tire Thickness
7/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
305 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Features
Corrosion Resistant, Hollow, Soft Tread
Standards
RoHS, ICWM
Caster Brake Included
No
Replacement Wheel
Mfr. No. POEV 80/12XR-SG
Wheel Color
Gray
Caster Raceway
Double Ball
Caster Core Material
Nylon
Caster Load Rating Range
Medium Duty
System of Measurement
Metric
Caster Wheel Bearings
Roller
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Stem Type
Hollow Kingpin
Caster Temp. Range Available
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Color
Black
ESD Conductive
No
Series
LEXR Series
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Tread Shape
Standard
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
Tread Color
Gray
Load Capacity
140 kg
Operating Temperature - Maximum
175 Degrees F
Wheel Hardness Rating
65 Shore A
Caster Features
Corrosion-Resistant
Operating Temperature - Minimum
-15 Degrees F
Load Capacity - Maximum
305 lb
Compatible Wheel Manufacturer Model Number
POEV 80/12XR-SG

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 300 to 999 lb Load Rating Range, 305 lb Load Rating, 1 Number of Wheels, Roller, 4 in Mounting Height, 3 1/16 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.