Kingpin Swivl Cstr, Nyln, 5 in., 330 lb, Znc

  • Mfr # LER-POW 125KF-FI

  • Zoro # G6790944


product price:  $72.85
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel Dia.
125 mm
Wheel Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LER-POW 125KF-FI
Zoro #
G6790944
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
35 mm
Mounting Height
5 7/8 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
150 mm
Swivel Radius
102.5 mm
Stem Dia.
1/2" Bolt Hole

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Ball
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon With Elastic Rubber Ring
Core Color
White With A Red Ring
Application
Retail, Industrial, Commercial
Features
Hollow
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Wheel Color
White
Caster Temp. Range Available
No
Caster Brake Included
Yes
Caster Load Rating Range
Medium Duty
Caster Core Material
Nylon
Caster Stem Type
Hollow Kingpin
Caster Wheel Bearings
Precision Ball
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. POW 125/8K-FK
Caster Wheel/Tread Material
Noise Absorbing Nylon With Rubber Damping Ring
System of Measurement
Inch
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
Red
ESD Conductive
No
Tread Color
White/ Red Ring
Caster Break Type
Stop Fix Brake (Total Lock)
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LER Series
Tread Shape
Standard
Load Capacity
150 kg
Caster Mounting Type
Hollow Kingpin
Includes Thread Guards
Yes
Compatible Wheel Manufacturer Model Number
POW 125/8K-FK
Load Capacity - Maximum
330 lb
Operating Temperature - Maximum
176 Degrees F
Caster Features
Corrosion-Resistant, Maintenance-Free, Shock-Absorbing
Operating Temperature - Minimum
-4 Degrees F
Wheel Hardness Rating
70 Shore D

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Ball, 5 4/5 in Mounting Height, 4 7/8 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.