Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpinless Swivel Plate Caster, Polyurethane, 650 lb.

  • Mfr # CDP-G-5

  • Zoro # G7957126


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-G-5
Zoro #
G7957126
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3 3/8 in
Overall Height
5-5/8in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
650 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Aluminum
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Features
Floor Protective, Noise Reduction, Push/Pull Force Reduction
Application
Commercial Laundries, Educational Institutions, Factory Floor Towlines, Green Houses, Healthcare Facilities, Institutional Kitchens, Manufacturing, Material Handling, Metal Fabrication, Waste Removal
Caster Brake Included
No
Replacement Wheel
Mfr. No. CDP-G-1
Thread Guards
No
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Wheel Color
Orange
Extended Lead
No
Swivel Raceway Type
Roller
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Aluminum
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
650 lb
Compatible With
CDP-G-1
Mounting Plate Shape
Rectangle
Caster Features
Debris-Resistant, Quiet-Roll
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Vinyl, Wood

Description

Swivel, Plate Caster, Load Rating 650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.