Zoro Homepage

Kingpnls Plt Cstr, Swvl, Rbr, 6", 815 lb, A

  • Mfr # TSH150RU15T24

  • Zoro # G0816735


product price: $151.99
/ea
Sold in multiples of 2 for $303.98
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
Wheel Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH150RU15T24
Zoro #
G0816735
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
6 in
Wheel Width
1 3/4 in
Mounting Plate Size
5 1/4 in x 6 9/16 in
Mounting Plate Thickness
9/32in
Mounting Bolt Dia.
1/2 in
Overall Height
8in

Details

Item
Plate Caster
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Load Rating
815 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
85 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Frame Finish
Enamel
Application
Kingpinless Casters
Wheel Color
Black
Standards
ICWM
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. 150 RU15
Includes
Top Grease Seal
Caster Brake Included
No
Extended Lead
No
Load Rating Range
Light Medium
Swivel Raceway Type
Single Ball
Wheel Core Material
Cast Iron
Swivel Lock Type
No Lock Included
Operating Temperature - Maximum
165 Degrees F
Operating Temperature - Minimum
-55 Degrees F

Description

Kingpinless Swivel, Plate Caster, Load Rating 815 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 3/4 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.