Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Waste Connector, 1-1/2" Pipe Dia., Brass

  • Mfr # 1PNU8

  • Zoro # G3493716


product price: $15.25
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Brass
Color - Drains
Brass
Connection - Drains
Slip x FIP
For Use With
Connecting Drain Trap to Outside Threaded Wall or Floor Outlet Pipe, Female Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNU8
Zoro #
G3493716
UPC #
190735408469
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Length (In.)
1-1/2"
Overall Height
2 1/8 in
Overall Length
1 1/2 in
Overall Width
1 3/8 in
Overall Diameter
1 1/2 in
Fits Drain Size
1 1/2 in
Fits Pipe Size
1 1/2 in

Details

Material of Construction - Drains
Brass
Color - Drains
Brass
Connection - Drains
Slip x FIP
For Use With
Connecting Drain Trap to Outside Threaded Wall or Floor Outlet Pipe, Female Connection
Type
Kitchen
Item
Waste Connector
Connection
Slip x FIP
Color/Finish
Brass
Material of Construction
Brass
Connection Type
Slip
Material
Brass
Finish
Unfinished
Product Type
Waste Connector
Color
Brass
Ligature Resistant
No
Shape
Round
Application
Drain

Description

Waste Connector, Overall Diameter 1 1/2 in, Overall Width 1 3/8 in, Shape Round, Product Type Waste Connector, Finish Unfinished, Application Drain, Gauge -, Overall Length 1 1/2 in, Material Brass, Color Brass, Flow Rate Not Applicable, Overall Height 2 1/8 in, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.