Knee Support, Closed Patella, Size L
- Mfr # 3TCJ1
- Zoro # G3832604
product price:Â
$
7.59
/ea
Key Features
Style
Closed Patella
Color
Black
Material
Neoprene
Features
Nylon Outer Shell
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3TCJ1
- Zoro #
- G3832604
- UPC #
- 190735091838
- Country of Origin
- China
Dimensions
- Size
- L
- Fits Chest Size
- Nylon Outer Shell
- Bottle Size
- L
- Size - Alpha
- L
Details
- Item
- Knee Support
- Style
- Closed Patella
- Color
- Black
- Material
- Neoprene
- Features
- Nylon Outer Shell
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Knee Support, Color Black, Material Neoprene, Size L, Features Nylon Outer Shell
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.