Kngpls Plt Cstr, Swvl, Ct Irn, 8", 2250 lb

  • Mfr # TSH 200 CI15-ISO

  • Zoro # G7822589


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Lock Included
Wheel Dia.
8 in
Wheel Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH 200 CI15-ISO
Zoro #
G7822589
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
1 3/4 in
Mounting Plate Size
4 5/16 in x 5 7/8 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
13/32 in
Overall Height
10in

Details

Item
Plate Caster
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Lock Included
Load Rating
2250 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
145 BHN
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 4 3/4 in
Inside Bolt Hole Spacing
2 3/8 in x 3 1/8 in
Caster Plate Hole Pattern
B
Wheel Color
Gray
Caster Brake Included
No
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Features
Metric Top Plate
Extended Lead
No
Load Rating Range
Medium
Swivel Lock Type
No Lock Included
Replacement Wheel
5VF38
Wheel Core Material
Cast Iron
Thread Guards
No
Standards
ISO 9001
Application
Material Handling Carts
Swivel Raceway Type
Single Ball
Operating Temperature - Maximum
245 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Kingpinless Swivel, Plate Caster, Load Rating 2250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 1 3/4 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.