Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Rigid Cstr, Thrm Rbr, 3 in., 165 lb

  • Mfr # BRA-TPA 75KF

  • Zoro # G8488821


product price: $11.89
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
165 lb
Wheel Dia.
75 mm
Wheel Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRA-TPA 75KF
Zoro #
G8488821
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
25 mm
Mounting Height
3 7/8 in
Mounting Bolt Dia.
M10
Overall Height
98 mm
Bolt Hole Dia.
7/16 in
Stem Dia.
7/16" Bolt Hole
Tire Thickness
1/8 in

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
165 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Includes
Thread Guards
Caster Brake Included
No
Caster Wheel Bearings
Precision Ball
Caster Temp. Range Available
No
Replacement Wheel
Mfr. No. TPA 75/6K-FK
System of Measurement
Metric
Caster Raceway
Double Ball
Wheel Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Core Material
Polypropylene
Caster Stem Type
Hollow Kingpin
Caster Load Rating Range
Light Duty
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-20 Degrees To 60 Degrees C
Extended Lead
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
Series
BRA Series
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Includes Thread Guards
Yes
Load Capacity
75 kg
Caster Break Type
No Brake Included
Tread Shape
Standard
Operating Temperature - Minimum
-5 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Load Capacity - Maximum
165 lb
Operating Temperature - Maximum
140 Degrees F
Wheel Hardness Rating
85 Shore A
Compatible Wheel Manufacturer Model Number
TPA 75/6K-FK

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Ball, 3 4/5 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.