Zoro Homepage

Kngpn Swivel Caster, Rubber, 4 in., 396 lb.

  • Mfr # BS4 100 GR1E

  • Zoro # G9540666


product price: $35.39
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
395 lb
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS4 100 GR1E
Zoro #
G9540666
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
5 1/2 in
Bolt Hole Dia.
1/2 in
Tire Thickness
1/2 in

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 395 lb Load Rating, 1 Number of Wheels, Roller, 5 1/2 in Mounting Height, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 70 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.