Kngpn Swivl Castr, Cast Irn, 8", 2200 lb

  • Mfr # BS5 200 CI15

  • Zoro # G7608160


product price:  $61.15
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
2200 lb
Wheel Dia.
8 in
Wheel Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS5 200 CI15
Zoro #
G7608160
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
1 3/4 in
Bolt Hole Dia.
3/4 in
Overall Height
9 3/4 in

Details

Item
Bolt Hole Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
2200 lb
Wheel/Tread Material
Cast Iron
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc
Wheel Core Material
Cast Iron
Core Color
Gray
Application
Material Handling
Features
Different Stem Lengths, Hollow
Standards
ISO 9001
Wheel Color
Gray
Caster Temp. Range Available
Yes
System of Measurement
Inch
Caster Wheel Bearings
Roller
Caster Temp. Range
-22 Degrees to 662 Degrees F
Caster Load Rating Range
Medium-Duty
Caster Brake Included
No
Caster Raceway
Single Ball
Operating Temperature Range
-22 Degrees to 662 Degrees F
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Cast Iron
Load Rating Range
Medium
Replacement Wheel
Mfr. No. 200 CI15
Caster Stem Type
Hollow Kingpin
Swivel Raceway Type
Single Ball

Description

Bolt Hole Caster, 3/4 in Bolt Hole Dia., Zinc Frame Finish, Medium Load Rating Range, 2200 lb Load Rating, 1 Number of Wheels, 8 in Wheel Dia., 1 3/4 in Wheel Width, Cast Iron Wheel/Tread Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.