Kngpn Swl Cstr, Thrm Rubr, 2 in, 110 lb, Gry

  • Mfr # LRXA-TPA 50G-FI

  • Zoro # G7078854


product price:  $37.25
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
110 lb
Wheel Dia.
50 mm
Wheel Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRXA-TPA 50G-FI
Zoro #
G7078854
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
50 mm
Wheel Width
19 mm
Mounting Height
2 11/16 in
Mounting Bolt Dia.
M10
Overall Height
69 mm
Bolt Hole Dia.
7/16 in
Stem Dia.
7/16" Bolt Hole
Swivel Radius
50 mm
Tire Thickness
1/8 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
110 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Plain
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Corrosion Resistant, Hollow, Semi-Soft Tread
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Temp. Range Available
No
Caster Wheel Bearings
Plain
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Replacement Wheel
Mfr. No. TPA 50/8G
System of Measurement
Inch
Caster Core Material
Polypropylene
Caster Stem Type
Hollow Kingpin
Wheel Color
Gray
Caster Raceway
Double Ball
Caster Brake Included
Yes
Caster Temp. Range
-20 Degrees To 60 Degrees C
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Caster Mounting Type
Hollow Kingpin
Series
LRXA Series
Caster Break Type
Stop Fix Brake (Total Lock)
Tread
Standard
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
Tread Shape
Standard
Load Capacity
50 kg
Includes Thread Guards
No
Operating Temperature - Maximum
140 Degrees F
Compatible Wheel Manufacturer Model Number
TPA 50/8G
Caster Features
Corrosion-Resistant
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
110 lb
Operating Temperature - Minimum
-5 Degrees F

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 110 lb Load Rating, 1 Number of Wheels, Plain, 2 3/5 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.