Kingpinless Swivel Caster, Ductile Iron, 8in, 5400lb (Discontinued)
- Mfr # 410FR08501S
- Zoro # G3412604
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410FR08501S
Zoro #
G3412604
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10-1/2"
Wheel Dia.
8 in
Wheel Width
3 in
Plate Size
5-1/4" x 7-1/4"
Mounting Bolt Dia.
1/2 in
Caster Plate Thickness
3/8"
Plate Thickness
3/8''
Caster Plate Size
5-1/4" x 7-1/4"
Mounting Plate Size
5 1/4 in x 7 1/4 in
Description
Kingpinless Swivel, Plate Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Ductile Iron, Wheel Core Material Ductile Iron, Non-Marking No, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.