Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Beige, Heavy Weight, PK1000

  • Mfr # PWK-7

  • Zoro # G6606868


product price: $65.59
/pk 1000, $0.07/ea

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Beige
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWK-7
Zoro #
G6606868
UPC #
852046001776
Country of Origin
China

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Beige
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Item
Disposable Knife
Set Contents
Knife
Packs per Case
20
Pack Count
1,000
Cutlery Weight
Heavy Weight
Color
Beige
Material
Plant Starch
Product Series
PSM Cutlery
Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
Bio-Based
Yes
Utensil Type
Knife
Letter Series
PW-7
Recyclable
No
Product Type
Knife
Standards
FDA Approved
FSC Certified
No
Weight
Heavy-Weight
Specific Material
Plant Starch
USDA Certified Bio-based Products
No
BPI Certified
No
SFI Certified
No
Disposable Utensil Type
Knife
Item Weight
Heavy-Weight

Description

Disposable Knife, Bio-Based Yes, BPI Certified No, Color Beige, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series PW-7, Material Plant Starch, Product Series PSM Cutlery, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Plant Starch, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.