Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 250 PK

  • Mfr # 400-004-PK250

  • Zoro # G8144726


product price: $97.15
/pk 250, $0.39/ea
Free Shipping & Returns

Key Features

Insert Diameter
21/64 in
Material
Brass
Overall Length
3/8 in
Finish
Plain
Material Grade/Class
C3604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-004-PK250
Zoro #
G8144726
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
#4-40
Insert Diameter
21/64 in
Overall Length
3/8 in
Drill Bit Size
1/4 in
Minimum Material Thickness
3/4 in
Drive Size
17/64 in
Maximum Hole Diameter
0.266 in

Details

Item
Knife Thread Insert
Material
Brass
Finish
Plain
Material Grade/Class
C3604
Thread Direction
Right Hand
Compatible Material
Wood
Drive Type
Slotted
Thread Type
Coarse
Compatible with Manufacturer Model Number
500-004
Compatible Manufacturer Part Number
500-004
System of Measurement
Inch
Compatible Manufacturer Model Number
500-004
Manufacturer Location
Globally Sourced
Installation Method
Drive Tool
Series
E-Z Knife
For Use With Mfr. Model Number
500-004
Compatible with Manufacturer Model No.
500-004
Compatible with Mfr. Model No.
500-004
For Use with Mfr Model Number
500-004
Compatible Pump Manufacturer Part Number
500-004
Compatible Mfr. Model Number
500-004

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 21/64 in, Overall Length 3/8 in, Internal Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 17/64 in, Compatible Material Wood, Minimum Material Thickness 3/4 in, Maximum Hole Diameter 0.266 in, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number 500-004, Drive Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.