CAD Drawings

Download CAD Files

Knife Thread Insert, 5/16"-24 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK

  • Mfr # 400-524-CR-PK5

  • Zoro # G409228118

CAD Available

product price:  $17.19
/pk 5, $3.44/ea

Key Features

CAD Drawing
Insert Diameter
1/2 in
Material
18-8 Stainless Steel
Overall Length
5/8 in
Finish
Plain
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-524-CR-PK5
Zoro #
G409228118
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
5/16"-24
Insert Diameter
1/2 in
Overall Length
5/8 in
Drill Bit Size
33/64 in
Minimum Material Thickness
25/32 in
Drive Size
33/64 in
Minimum Installation Depth
21/32 in
Maximum Hole Diameter
0.516 in

Details

CAD Available
Yes
Item
Knife Thread Insert
Material
18-8 Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Compatible Material
Wood
Drive Type
Slotted
Thread Type
Fine
Installation Method
Drive Tool, Screwdriver
Compatible with Manufacturer Model Number
DT-524
System of Measurement
Inch
Compatible Manufacturer Part Number
DT-524
Compatible Manufacturer Model Number
DT-524
For Use With Mfr. Model Number
DT-524
Compatible with Manufacturer Model No.
DT-524
Compatible with Mfr. Model No.
DT-524
For Use with Mfr Model Number
DT-524
Compatible Pump Manufacturer Part Number
DT-524
Compatible Mfr. Model Number
DT-524

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 5/8 in, Internal Thread Size 5/16 In.-24, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 25/32 in, Maximum Hole Diameter 0.516 in, Compatible with Manufacturer Model Number DT-524, Installation Method Drive Tool, Screwdriver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products