CAD Drawings

Download CAD Files

Knife Thread Insert, M10-1.50 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 SS, Plain, 5 PK

  • Mfr # 400-M10-CR-PK5

  • Zoro # G109228173

CAD Available

product price: $18.85
/pk 5, $3.77/ea

Key Features

CAD Drawing
Insert Diameter
12.7 mm
Material
18-8 Stainless Steel
Overall Length
15.875 mm
Finish
Plain
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-M10-CR-PK5
Zoro #
G109228173
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M10-1.50
Insert Diameter
12.7 mm
Overall Length
15.875 mm
Drill Bit Size
33/64 in
Minimum Material Thickness
19-21/32 mm
Drive Size
33/64 in
Maximum Hole Diameter
13.106 mm
Minimum Installation Depth
16 21/32 mm

Details

CAD Available
Yes
Item
Knife Thread Insert
Material
18-8 Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Compatible Material
Wood
Drive Type
Slotted
Thread Type
Coarse
System of Measurement
Metric
Compatible with Manufacturer Model Number
DT-M10
Installation Method
Drive Tool, Screwdriver
Thread Pitch
1.5 mm
Compatible Manufacturer Part Number
DT-M10
Compatible Manufacturer Model Number
DT-M10
For Use With Mfr. Model Number
DT-M10
Compatible with Manufacturer Model No.
DT-M10
Compatible with Mfr. Model No.
DT-M10
For Use with Mfr Model Number
DT-M10
Compatible Pump Manufacturer Part Number
DT-M10
Compatible Mfr. Model Number
DT-M10

Description

Knife Thread Insert, System of Measurement Metric, Insert Diameter 12.7 mm, Overall Length 15.875 mm, Internal Thread Size M10-1.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 19 21/32 mm, Maximum Hole Diameter 13.106 mm, Compatible with Manufacturer Model Number DT-M10, Installation Method Drive Tool, Screwdriver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products