CAD Drawings

Download CAD Files

Knife Thread Insert, M3-0.50 Int Thrd Sz, 9.525 mm L, 6.35 mm Dia., 18-8 SS, Plain, 10 PK

  • Mfr # 400-M3-CR-PK10

  • Zoro # G009228211

CAD Available

product price: $18.85
/pk 10, $1.89/ea

Key Features

CAD Drawing
Insert Diameter
6.35 mm
Material
18-8 Stainless Steel
Overall Length
9.525 mm
Finish
Plain
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-M3-CR-PK10
Zoro #
G009228211
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M3-0.50
Insert Diameter
6.35 mm
Overall Length
9.525 mm
Drill Bit Size
17/64 in
Minimum Material Thickness
10-9/64 mm
Drive Size
17/64 in
Minimum Installation Depth
10 5/16 mm
Maximum Hole Diameter
6.756 mm

Details

CAD Available
Yes
Item
Knife Thread Insert
Material
18-8 Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Compatible Material
Wood
Drive Type
Slotted
Thread Type
Coarse
System of Measurement
Metric
Compatible with Manufacturer Model Number
500-006
Installation Method
Drive Tool, Screwdriver
Thread Pitch
0.5 mm
Compatible Manufacturer Part Number
500-006
Compatible Manufacturer Model Number
500-006
For Use With Mfr. Model Number
500-006
Compatible with Manufacturer Model No.
500-006
Compatible with Mfr. Model No.
500-006
For Use with Mfr Model Number
500-006
Compatible Pump Manufacturer Part Number
500-006
Compatible Mfr. Model Number
500-006

Description

Knife Thread Insert, System of Measurement Metric, Insert Diameter 6.35 mm, Overall Length 9.525 mm, Internal Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 17/64 in, Compatible Material Wood, Minimum Material Thickness 10 9/64 mm, Maximum Hole Diameter 6.756 mm, Compatible Manufacturer Model Number 500-006, Installation Method Drive Tool, Screwdriver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products