Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, White, Heavy, PK1000

  • Mfr # BWKKNIHWPPWIW

  • Zoro # G807150141


product price: $30.65
/pk 1000, $0.03/ea

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Packs per Case
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKKNIHWPPWIW
Zoro #
G807150141
UPC #
10749507977572
Country of Origin
China

Dimensions

Length
7.56"

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Packs per Case
1
Color
White
Material
Plastic
Item
Utensils
Pack Count
1,000
Wrapped or Unwrapped
Wrapped
USDA Certified Bio-based Products
No
Recyclable
No
Specific Material
Polypropylene
Bio-Based
No
FSC Certified
No
Compostable
Not Compostable
SFI Certified
No
Weight
Heavy-Weight
Utensil Type
Knife
BPI Certified
No
Product Type
Knife
Item Weight
Heavy-Weight
Disposable Utensil Type
Knife
Cutlery Type
Knife
Grade
Heavyweight
Material Type
Plastic

Description

Disposable Knife, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.