Shop ZORO SELECT
See all product information
Create Account
Knife, White, Med, PK1000
- Mfr # KNPS6
- Zoro # G205672481
product price:Â
$
63.85
/pk of 1000, $0.06/ea
Key Features
Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
11.6 lbs
Basic Foodware Material
TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
Material
TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNPS6
- Zoro #
- G205672481
- UPC #
- -
- Country of Origin
- China
- Disposable Cutlery Grouping
- Knife
- Disposable Foodware Color
- White
- Foodservice Item Weight
- 11.6 lbs
- Basic Foodware Material
- TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
- Material
- TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
- Green Certification or Other Recognition
- Biodegradable Products Institute (BPI)(R) Certified
- Color
- White
- Item
- Utensils
- Bio-Based
- Yes
- BPI Certified
- Yes
- SFI Certified
- No
- Wrapped or Unwrapped
- Unwrapped
- Utensil Type
- Knife
- Pack Count
- 1,000
- Specific Material
- TPLA
- Compostable
- Commercially Compostable
- USDA Certified Bio-based Products
- Yes
- Recyclable
- No
- FSC Certified
- No
- Packs per Case
- 1
Dimensions
- Length
- 6.7"
Description
Disposable Knife, Bio-Based Yes, BPI Certified Yes, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Commercially Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Knife, Recyclable No, SFI Certified No, Specific Material TPLA, Standards Not Applicable, USDA Certified Bio-based Products Yes, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.