Knife, White, PK200
Mfr # H36965-0000
Zoro # G8117033
product price: $351.99
/pk 200, $1.76/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
White
Type
Sterile Knife
Overall Length
20.9 cm, 8 1/4 in
Standards
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H36965-0000
Zoro #
G8117033
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20.9 cm, 8 1/4 in
Blade Length - Metric
4.4 cm
Overall Width - Metric
1.5 cm
Blade Width - Metric
1.5 cm
Overall Length - Metric
20.9 cm
Handle Diameter - Metric
1.5 cm
Handle Length - Metric
15.7 cm
Details
Item
Sterile Knife
Material
Polypropylene
Color
White
Type
Sterile Knife
Standards
FDA Compliant
Number of Pieces
1
Features
Individually Packaged, Lot Stamped for Accurate Lot Tracing, Shipped with a Certificate of Processing for Sterilization
Application
Ideal for cutting small samples from fibrous pieces,
Product Type
Sampling Knife
Sterile/Non-Sterile
Sterile
Autoclavable
No
Sterilization Method
Gamma Irradiation
Coating
Uncoated
Number of Functional Sides
1
Description
Sterile Knife, Product Type Sampling Knife, Material Polypropylene, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Sterile, Sterilization Method Gamma Irradiation, Material Grade Not Applicable, Color White, Autoclavable No, Coating Uncoated, Standards FDA Compliant, Overall Length - Metric 20.9 cm, Overall Width - Metric 1.5 cm, Handle Length - Metric 15.7 cm, Capacity - Metric Not Applicable, Blade Width - Metric 1.5 cm, Handle Diameter - Metric 1.5 cm, Blade Length - Metric 4.4 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.