Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cotton, Split Leather, None Uncoated, Off-White, L, 1 PR

  • Mfr # 48UR59

  • Zoro # G4245206


product price: $2.69
/pr
Sold in multiples of 12 for $32.28

Key Features

Glove Size
L
Color
Off-White
Glove Materials
Cotton, Split Leather
Glove Coating Coverage
Uncoated
Length
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR59
Zoro #
G4245206
UPC #
190735891803
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Length
9-1/2"
Glove Length
9 1/2 in

Details

Item
Knit Gloves
Color
Off-White
Glove Materials
Cotton, Split Leather
Glove Coating Coverage
Uncoated
Glove Style
Canvas
Glove Cut
Clute
Glove Coating Material
Uncoated
Finger Style
Full Finger
Thumb Style
Straight
Glove Coating Finish
None
Application
General Work
Lining
Unlined
Fabric Weight
8 oz
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Shop By
Closeouts

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.