Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cotton, Split Leather, None Uncoated, Off-White, L, 1 PR

  • Mfr # 48UR60

  • Zoro # G4245197


product price: $2.39
/pr
Sold in multiples of 12 for $28.68

Key Features

Glove Size
L
Color
Off-White
Glove Materials
Cotton, Split Leather
Glove Coating Coverage
Uncoated
Length
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR60
Zoro #
G4245197
UPC #
190735892305
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Length
9-1/2"
Glove Length
9 1/2 in

Details

Item
Knit Gloves
Color
Off-White
Glove Materials
Cotton, Split Leather
Glove Coating Coverage
Uncoated
Glove Cut
Clute
Fabric Weight
8 oz
Glove Coating Finish
None
Thumb Style
Straight
Glove Coating Material
Uncoated
Application
General Work
Glove Style
Canvas
Lining
Unlined
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Shop By
Closeouts

Description

Canvas,Cotton,Leather Palm,std.,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.