Zoro Homepage

Knot Wire Cup Brush, Threaded Arbor Mount

  • Mfr # 66252839104

  • Zoro # G2475571


product price: $18.29
/ea

Key Features

Abrasive Material
Carbon Steel
Arbor Hole Size
5/8"-11
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Brush Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839104
Zoro #
G2475571
UPC #
66252839104
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
6 in
Trim Length
1-3/8"
Abrasive Shank Size
No Shank
Wire Dia.
0.02 in
Bristle Trim Length
1 3/8 in
Bristle Length
1 3/8 in

Details

Abrasive Material
Carbon Steel
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Fill Material
Carbon Steel
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Arbor Hole
5/8" - 11"
Max. RPM
6,000 RPM
Compatible Tool Type
Right-Angle Grinder
Series
Gemini
Operating Speed - Maximum
6,000 RPM

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Wire Dia. 0.02 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.