Zoro Homepage

Knuckle Bandages, 3" L x 1-1/2" W, PK40

  • Mfr # 65278

  • Zoro # G7270011


product price: $5.39
/pk 40, $0.13/ea

Key Features

Latex Content
Latex Free
For Use With
Wound Care
Standards
Medical Device
Item - Adhesive Bandages
Knuckle Bandages
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65278
Zoro #
G7270011
UPC #
347682652784
Country of Origin
China

Dimensions

Width
1 1/2 in
Length
3 in
Bandage Width
1 1/2 in
Bandage Length
3 in

Details

Latex Content
Latex Free
Item
Adhesive Bandage
For Use With
Wound Care
Standards
Medical Device
Item - Adhesive Bandages
Knuckle Bandages
Package Type
Box
Bandage Color
Blue
Bandage Material
Fabric
Water Resistant/Waterproof
None
Bandages Included
40
Metal Detectable
Metal Detectable
Water Resistance
Not Water Resistant
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unitized
Unitized
Sterility
Non-Sterile
Number of Bandages Included
40
Bandage Shape
Knuckle
Product Type
Knuckle Bandages

Description

Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 40, Bandage Shape Knuckle, Bandage Width 1 1/2 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.