Knurled Head Captive Panel Screws, PK5
Mfr # FC0112-SS
Zoro # G121674224
product price: $6.69
/pk 5, $1.34/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC0112-SS
Zoro #
G121674224
UPC #
-
Country of Origin
China
Description
Knurled Head Captive Panel Screws, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size #6-32, Fastener Length 25/32 in, Minimum Thread Length 9/32 in, Drive Size 1/16 in, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards RoHS Compliant, Includes Shoulder With Shoulder, Material Grade/Class 303, Overall Length 31/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.