Zoro Homepage

Knurled Head Captive Panel Screws, PK5

  • Mfr # FC0519-SS

  • Zoro # G821673169


product price: $27.79
/pk 5, $5.56/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC0519-SS
Zoro #
G821673169
UPC #
-
Country of Origin
China

Description

Knurled Head Captive Panel Screws, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Minimum Thread Length 3/8 in, Drive Size 1/8 in, Maximum Head Width 5/8 in, Minimum Head Width Not Applicable, Maximum Head Height 11/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards RoHS Compliant, Includes Shoulder With Shoulder, Material Grade/Class 303, Overall Length 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.