Knurled Head Captive Panel Screws, PK5
Mfr # FC0567-SS
Zoro # G221682839
product price: $47.39
/pk 5, $9.48/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC0567-SS
Zoro #
G221682839
UPC #
-
Country of Origin
China
Description
Knurled Head Captive Panel Screws, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 2 in, Minimum Thread Length 3/8 in, Drive Size 1/8 in, Maximum Head Width 5/8 in, Minimum Head Width Not Applicable, Maximum Head Height 11/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards RoHS Compliant, Includes Shoulder With Shoulder, Material Grade/Class 303, Overall Length 2 11/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.