Shop ZORO SELECT
See all product information
Create Account
Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7121-A
- Zoro # G921671973
product price:Â
$
2.39
/pk of 5, $0.48/ea
Key Features
Head Texture
Knurled
Thread Length
3/8 in
Thread Size
#4-40
Screw Size
#4
Maximum Head Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7121-A
- Zoro #
- G921671973
- UPC #
- -
- Country of Origin
- China
- Head Texture
- Knurled
- Type
- Thumb Screw
- Finish
- Plain
- Grip Style
- Knurled
- Item
- Knurled Head Standard Thumb Screws
- Material
- Aluminum
- Head Type
- Round
- System of Measurement
- Inch
- Head Shape
- Round
- Tip Material
- Aluminum
- Head Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Fastener Length
- 9/16 in
- Thread Length
- 3/8 in
- Thread Size
- #4-40
- Screw Size
- #4
- Maximum Head Width
- 5/16 in
- Head Thickness
- 0.188 in
- Maximum Head Height
- 3/16 in
- Wire Rope Length
- 9/16 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #4-40, Fastener Length 9/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.