Zoro Homepage

Knurled Head Standard Thumb Screws, PK5

  • Mfr # FC7128-A

  • Zoro # G121673043


product price: $2.99
/pk 5, $0.60/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC7128-A
Zoro #
G121673043
UPC #
-
Country of Origin
China

Description

Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #8-32, Fastener Length 9/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.