Shop ZORO SELECT
See all product information
Create Account
Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7129-SS
- Zoro # G821677969
product price:Â
$
4.29
/pk of 5, $0.86/ea
Key Features
Material
Stainless Steel
Head Shape
Round
Maximum Head Width
3/8 in
Grip Style
Knurled
Maximum Head Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7129-SS
- Zoro #
- G821677969
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Head Shape
- Round
- Grip Style
- Knurled
- System of Measurement
- Inch
- Head Material
- Stainless Steel
- Head Texture
- Knurled
- Tip Material
- Stainless Steel
- Finish
- Plain
- Item
- Knurled Head Standard Thumb Screws
- Type
- Thumb Screw
- Head Type
- Round
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 5/8 in
- Maximum Head Width
- 3/8 in
- Maximum Head Height
- 3/16 in
- Screw Size
- #8
- Head Thickness
- 0.188 in
- Thread Size
- #8-32
- Thread Length
- 7/16 in
- Wire Rope Length
- 5/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #8-32, Fastener Length 5/8 in, Thread Length 7/16 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.