Shop ZORO SELECT
See all product information
Create Account
Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7130-B-5
- Zoro # G121671520
product price:Â
$
7.59
/pk of 5, $1.52/ea
Key Features
Material
Brass
Head Texture
Knurled
Head Type
Round
Finish
Nickel-Plated
Head Thickness
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC7130-B-5
- Zoro #
- G121671520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Thickness
- 0.188 in
- Thread Length
- 1/2 in
- Screw Size
- #8
- Thread Size
- #8-32
- Wire Rope Length
- 11/16 in
- Maximum Head Height
- 3/16 in
- Maximum Head Width
- 3/8 in
- Fastener Length
- 11/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Details
- Material
- Brass
- Head Texture
- Knurled
- Head Type
- Round
- Finish
- Nickel-Plated
- Type
- Thumb Screw
- Tip Material
- Brass
- Head Material
- Brass
- Item
- Knurled Head Standard Thumb Screws
- Grip Style
- Knurled
- Head Shape
- Round
- System of Measurement
- Inch
- Shell Material
- Brass
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Nickel-Plated, Material Brass, Thread Size #8-32, Fastener Length 11/16 in, Thread Length 1/2 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Brass, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.