Shop ZORO SELECT
See all product information
Create Account
Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7132-A
- Zoro # G021673440
product price:Â
$
3.99
/pk of 5, $0.80/ea
Key Features
Head Material
Aluminum
Wire Rope Length
13/16 in
Finish
Plain
Tip Material
Aluminum
Screw Size
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7132-A
- Zoro #
- G021673440
- UPC #
- -
- Country of Origin
- China
- Head Material
- Aluminum
- Finish
- Plain
- Item
- Knurled Head Standard Thumb Screws
- Tip Material
- Aluminum
- Head Shape
- Round
- Head Texture
- Knurled
- System of Measurement
- Inch
- Type
- Thumb Screw
- Grip Style
- Knurled
- Material
- Aluminum
- Head Type
- Round
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 13/16 in
- Screw Size
- #8
- Head Thickness
- 0.188 in
- Maximum Head Height
- 3/16 in
- Thread Size
- #8-32
- Thread Length
- 5/8 in
- Fastener Length
- 13/16 in
- Maximum Head Width
- 3/8 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #8-32, Fastener Length 13/16 in, Thread Length 5/8 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.