Shop ZORO SELECT
See all product information
Create Account
Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7132-B
- Zoro # G021673396
product price:Â
$
7.79
/pk of 5, $1.56/ea
Key Features
Thread Size
#8-32
Fastener Length
13/16 in
Material
Brass
Head Thickness
0.188 in
Head Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7132-B
- Zoro #
- G021673396
- UPC #
- -
- Country of Origin
- China
- Material
- Brass
- Head Material
- Brass
- System of Measurement
- Inch
- Head Type
- Round
- Type
- Thumb Screw
- Item
- Knurled Head Standard Thumb Screws
- Tip Material
- Brass
- Finish
- Plain
- Head Shape
- Round
- Grip Style
- Knurled
- Head Texture
- Knurled
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 13/16 in
- Head Thickness
- 0.188 in
- Wire Rope Length
- 13/16 in
- Screw Size
- #8
- Maximum Head Width
- 3/8 in
- Thread Length
- 5/8 in
- Maximum Head Height
- 3/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Brass, Thread Size #8-32, Fastener Length 13/16 in, Thread Length 5/8 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Brass, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.