Knurled-Head Thumb Screws, PK10
- Mfr # ZSCRW-17536
- Zoro # G923549720
product price:Â
$
22.29
/pk of 10, $2.23/ea
Key Features
Maximum Head Height
3/16 in
Grip Style
Knurled
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
System of Measurement
Inch
Removable
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17536
- Zoro #
- G923549720
- UPC #
- 197666319505
- Country of Origin
- China
- Item
- Knurled-Head Thumb Screws
- Grip Style
- Knurled
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- System of Measurement
- Inch
- Removable
- Removable
- Head Shape
- Knurled
- Finish
- Plain
- Includes Nut
- Nut Not Included
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Style
- Fully Threaded
- Type
- Thumb Screw
- Head Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Maximum Head Height
- 3/16 in
- Fastener Length
- 3/8 in
- Maximum Head Width
- 21/64 in
- Screw Size
- #6
- Thread Size
- #6-32
Description
Knurled-Head Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #6-32, Fastener Length 3/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.