Knurled-Head Thumb Screws, PK10
- Mfr # ZSCRW-17550
- Zoro # G623550804
product price:Â
$
24.69
/pk of 10, $2.47/ea
Key Features
Finish
Plain
Removable
Removable
Fastener Length
3/8 in
Maximum Head Width
25/64 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17550
- Zoro #
- G623550804
- UPC #
- 197666319710
- Country of Origin
- China
- Item
- Knurled-Head Thumb Screws
- Finish
- Plain
- Removable
- Removable
- Thread Style
- Fully Threaded
- Material
- Aluminum
- Thread Direction
- Right Hand
- Head Material
- Aluminum
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Includes Nut
- Nut Not Included
- Grip Style
- Knurled
- Head Shape
- Knurled
- Type
- Thumb Screw
- System of Measurement
- Inch
- Traction Material
- Aluminum
Dimensions
- Fastener Length
- 3/8 in
- Maximum Head Width
- 25/64 in
- Screw Size
- #4
- Thread Size
- #4-40
- Maximum Head Height
- 3/16 in
Description
Knurled-Head Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #4-40, Fastener Length 3/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.