Knurled-Head Thumb Screws, PK5
- Mfr # ZSCRW-17521
- Zoro # G423552435
product price:Â
$
25.15
/pk of 5, $5.03/ea
Key Features
Head Material
18-8 Stainless Steel
Maximum Head Height
3/16 in
Material
Stainless Steel
Grip Style
Knurled
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17521
- Zoro #
- G423552435
- UPC #
- 197666319697
- Country of Origin
- China
- Item
- Knurled-Head Thumb Screws
- Head Material
- 18-8 Stainless Steel
- Material
- Stainless Steel
- Grip Style
- Knurled
- Material Grade/Class
- 18-8
- Removable
- Removable
- Thread Direction
- Right Hand
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- System of Measurement
- Inch
- Type
- Thumb Screw
- Includes Nut
- Nut Not Included
- Finish
- Plain
- Head Shape
- Knurled
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Maximum Head Height
- 3/16 in
- Fastener Length
- 3/8 in
- Screw Size
- #8
- Thread Size
- #8-32
- Maximum Head Width
- 29/64 in
Description
Knurled-Head Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #8-32, Fastener Length 3/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Maximum Head Width 29/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.