Knurled Head Thumbscrews, Aluminum, PK5
Mfr # FC7100-A
Zoro # G121679847
product price: $2.89
/pk 5, $0.58/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC7100-A
Zoro #
G121679847
UPC #
-
Country of Origin
China
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #4-40, Fastener Length 5/8 in, Thread Length 5/16 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.