Knurled Head Thumbscrews, Aluminum, PK5
- Mfr # FC7101-A
- Zoro # G821681676
product price:Â
$
2.99
/pk of 5, $0.60/ea
Key Features
Finish
Plain
Maximum Head Height
3/16 in
Head Material
Aluminum
Thread Size
#4-40
Head Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7101-A
- Zoro #
- G821681676
- UPC #
- -
- Country of Origin
- China
- Finish
- Plain
- Head Material
- Aluminum
- Head Type
- Round
- Grip Style
- Knurled
- System of Measurement
- Inch
- Tip Material
- Aluminum
- Head Texture
- Knurled
- Type
- Thumb Screw
- Material
- Aluminum
- Head Shape
- Round
- Item
- Knurled Head Flared Collar Thumbscrews
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Maximum Head Height
- 3/16 in
- Thread Size
- #4-40
- Fastener Length
- 11/16 in
- Wire Rope Length
- 11/16 in
- Thread Length
- 3/8 in
- Head Thickness
- 0.188 in
- Screw Size
- #4
- Maximum Head Width
- 3/8 in
- Shoulder Diameter
- 3/8 in
- Shoulder Length
- 1/8 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #4-40, Fastener Length 11/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.